Learn More
Description
Each kit contains seals and instructions
Order Info
Lubricant sold separately (P/N 22-146-318)
Specifications
Specifications
| For Use With | Pipettes |
| Material | Plastic |
| Volume (Metric) | 201 to 350 μL |
| For Use With (Equipment) | 201 to 350 μL MLA™ D-Tipper™ and Precision Pipette |
| Includes | Lubricant, seals and instructions |
| Quantity | 1 Ea. |
| Length (English) | 2 in. |
| Width (English) | 1 in. |
| Height (English) | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
