Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Pipette Tips: Non-Sterile
GSA_VAGREENER_CHOICESDP

Catalog No. 22146355 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
25 μL
250 μL
1250 μL
Packaging:
Econo-Pack, Plastic Container
Econo-Pak: Plastic Container
Stacked Rack, 5 layer
Stacked Rack: 3 layers
Stacked Rack: 5 layers
VistaBulk: Plastic Bag
VistaRak: 5 racks
VistaStak: 3 layers
VistaStak: 5 layers
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging
22-146-355 1250 μL VistaStak: 3 layers
21-341-20 250 μL Econo-Pak: Plastic Container
21-343-20 1250 μL Econo-Pak: Plastic Container
22-146-630 25 μL VistaBulk: Plastic Bag
22-146-636 250 μL VistaBulk: Plastic Bag
22-146-643 1250 μL VistaBulk: Plastic Bag
22-146-350 25 μL VistaRak: 5 racks
22-146-351 250 μL VistaRak: 5 racks
22-146-352 1250 μL VistaRak: 5 racks
22-146-353 25 μL VistaStak: 3 layers
22-146-354 250 μL VistaStak: 5 layers
21-341 250 μL Stacked Rack: 5 layers
21-343 1250 μL Stacked Rack: 3 layers
21-319-27 250 μL Stacked Rack, 5 layer
22-046534 1250 μL Econo-Pack, Plastic Container
22-046533 250 μL Econo-Pack, Plastic Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 22-146-355 Supplier VistaLab™ Technologies Supplier No. 40609026
Add to Cart
Add to Cart

For use with Ovation and MLA Brand pipetters

  • Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
  • VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Volume (Metric) 1250 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Rack Color Blue
Autoclavable Not Autoclavable
Length (English) 3.4 in.
Thickness 6.5 in.
Format Stack Rack
Tip Style Macro, Straight
Packaging VistaStak: 3 layers
Quantity 192 Tips/Layer
Product Type Pipette Tips
Disposable Single-use
For Use With (Equipment) MLA, Ovation
Graduated No
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.