Learn More
Poltex Visual Management Bouffant Cap Holder

Description
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Clear |
| Width (Metric) | 298 mm |
| Height (Metric) | 520 mm |
| Material | PETG |
| Mounting | Magnetic Mount |
| For Use With (Application) | Bouffant caps |
| Quantity | 1 Ea. |
Consumables not included.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.