Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ELITech Automated Excyte™ Mini ESR Analyzer
SDP

Catalog No. 23024627 Shop All Clinical Data Products
Change view
Click to view available options
For Use With (Equipment):
Glass tube
Plastic tube
Sample Size:
1 mL
1.36 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Sample Size
23-024-627 Plastic tube 1.36 mL
23-024-621 Glass tube 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23-024-627 Supplier ELITech Supplier No. EP10610

Performs a complete sed rate test in as little as 15 minutes, with optional pre-indication in 10 minutes

CPT Code: 85652
Key Benefits

  • Holds up to 10 samples, providing the capability of performing up to 40 sed rates per hour
  • Random access allows tests to be run anytime and in any order
  • Correlation with the modified manual Westergren method
Key Features
  • Automatic temperature correction delivers better reproducibility of results by normalizing the values to 18°C
  • Closed tube sampling and testing reduces exposure to blood; 1.0mL glass tubes or 1.36mL plastic tubes provide superior reading results
  • RS-232 Interface provides the ability to interface with Laboratory Information System (LIS)
  • Small footprint
  • Optional printing (Cat. No. 23-024-617)
  • Optional Bar Code Scanner (Cat. No. 23-024-619) quickly scans and stores patient information
  • ISO Certified: 9001:2000, 13485:2003

Specifications

Type Excyte™ Mini ESR Analyzer
Sample Type Whole Blood
For Use With (Application) Performs a complete sed rate test in as little as 30 min., with optional pre-indication in 10 min.
For Use With (Equipment) Plastic tube
Analysis Time 30 min.
Sample Size 1.36 mL
Throughput 20 Samples/Hour
Certifications/Compliance ISO 9001:2000, 13485:2003
Depth (English) 4 in.
Depth (Metric) 10.2 cm
Height (English) 6 in.
Height (Metric) 15.2 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Electrical Requirements 100/240V 50/60Hz
Frequency 50/60 Hz
Voltage 100/240V
Weight (English) 2 lb.
Weight (Metric) 0.91 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.