Learn More
MP Biomedicals Vitamin B Complex Diet, Complete, Modified, Pellet
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.
Supplier: MP Biomedicals 0296017120
Description
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.