Learn More
MP Biomedicals Vitamin B Complex Diet, Complete, Modified, Powder
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.
$866.00 - $3295.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296017010
|
MP Biomedicals
0296017010 |
10 kg |
Each for $866.00
|
|
|||||
MP296017020
|
MP Biomedicals
0296017020 |
20 kg |
Each for $1,507.00
|
|
|||||
MP296017050
|
MP Biomedicals
0296017050 |
50 kg |
Each for $3,295.00
|
|
|||||
Description
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.