Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Vitamin B12 Deficient Diet, Modified, Pellet
Vitamin B12 deficient diet. Contains vitamins and minerals.
Supplier: MP Biomedicals 0296017320
Description
- Diet consisting of casein, iodinated casein, choline, salt mixture no
- 2 USP and vitamin mix
- Ideal for experiments containing control vs. modified diets

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction