Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Vitamin D Control Diet, Powder

Catalog No. MP296022510 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296022510 10 kg
MP296022520 20 kg
MP296022550 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296022510 Supplier MP Biomedicals Supplier No. 0296022510
Add to Cart
Add to Cart

Vitamin D Control Diet - 5 IU/gm.

Vitamin D control diet contains all nutrients required for rats and provides growth and reproduction equal to that of commercial stock diets. Using whole wheat as the source of carbohydrate the rats experience better growth and development than with mono or disaccharides. The calcium content of the diet can be varied by changing the amount of CaCO3 added. The phosphorous content can be increased from approximately 0.35% (the wheat flour contains most of the phosphorous and the casein a small and variable amount) by the addition of potassium diphosphate.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 1 ft.
Length (Metric) 0.3048 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.