Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polypropylene Graduated Cylinders with Blue Scale, Class B

Catalog No. 14379000 Shop All BrandTech Scientific Products
This item is not returnable. View return policy
Catalog No. 14-379-000 Supplier BRANDTECH™ VITLAB™ Supplier No. 649081
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polypropylene Graduated Cylinders are highly transparent with easy-to-read, embossed blue graduations.

  • Highly Transparent: Ensures clarity for easy content viewing
  • Molded Blue Gradations and Ring Marks: Easily readable markings at primary scale
  • Calibrated ‘To Contain’: Compliant with Class B tolerances
  • Hexagonal Base with Bottom Studs: Provides high stability and prevents tipping
  • Thermal Stress Resistant: Can withstand temperatures up to 80°C without exceeding tolerance limits, but to maintain markings, avoid cleaning at temperatures above 60°C
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Tolerance ±1 mL
Certifications/Compliance DIN 12681, ISO 6706
Class Class B
Calibration To Contain
Disposable Reusable
Diameter (English) 1.2 in.
Scale Blue molded graduations
Diameter (Metric) 33 mm
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 2 mL
Shape Round
Sterility Non-sterile
Base Type Hexagonal
Height (English) 25 in.
Height (Metric) 250 mm
Product Type Graduated Cylinder
Max. Temperature (Metric) 60°C
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.