Learn More
BRANDTECH™ VITLAB™ Polypropylene Graduated Cylinders with Blue Scale, Class B
Shop All BrandTech Scientific ProductsDescription
- Highly Transparent: Ensures clarity for easy content viewing
- Molded Blue Gradations and Ring Marks: Easily readable markings at primary scale
- Calibrated ‘To Contain’: Compliant with Class B tolerances
- Hexagonal Base with Bottom Studs: Provides high stability and prevents tipping
- Thermal Stress Resistant: Can withstand temperatures up to 80°C without exceeding tolerance limits, but to maintain markings, avoid cleaning at temperatures above 60°C
Specifications
Specifications
| Material | Polypropylene |
| Tolerance | ±5 mL |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | Class B |
| Calibration | To Contain |
| Disposable | Reusable |
| Diameter (English) | 2.28 in. |
| Scale | Blue molded graduations |
| Diameter (Metric) | 58 mm |
| Graduations | 5 mL |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.