Learn More
Description
Manufactured with highly transparent polypropylene for optimum visibility.
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C, for design with raised graduations
- Suitable for foodstuff
- Manufactured in accordance with ISO 7056
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Translucent |
| Diameter (English) Outer | 1.33 in. |
| Diameter (Metric) Outer | 3.4 cm |
| Capacity (Metric) | 25 mL |
| Material | Polypropylene |
| For Use With (Application) | For General Purpose Use |
| Height (English) | 1.96 in. |
| Height (Metric) | 5 cm |
| Increments | 5 mL |
| Temperature (English) Max. Operating | 257°F |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
