Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ VOID Pattern, Tamper Evident Polyester Labels for M6/M7 Printers

Catalog No. 17011570 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1 x 1.5 in.
2 x 1 in.
Height (Metric):
12.7 mm
25.4 mm
50.8 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (Metric)
17-011-570 2 x 1 in. 50.8 mm
17-011-558 0.5 x 1 in. 12.7 mm
17-011-930 1 x 1.5 in. 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-011-570 Supplier Brady™ Supplier No. M6207546
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tamper evident polyester leaves a 'VOID' footprint when the label is removed and leaves a 'VOID' pattern on the top surface of the label to prevent reuse.

  • Gloss white polyester with tamper indicating acrylic is ideal for rating and serial plates that require high performance and evidence of label removal
  • High chemical, oil and water resistance
  • UL Recognized, CSA Accepted
  • Service temperature of -40°C to +80°C (-40°F to +175°F)
  • Made of B-7546 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM G 26, CSA Approved, UL Recognized
Adhesive Type Tamper-evident
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Inventory and Inspection Labeling, Security Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -4°F to +212°F
Temperature Range (Metric) -20°C to +100°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.08 mm
Dimensions (L x W) 2 x 1 in.
Length (English) 2 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 50.8 mm
Alternate Part Number M6-20-7546
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.