Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulbtronics™ Voltarc™ Germicidal Lamp
SDP

$86.75

Specifications

Base Style Single Pin Slimline (FA8)
Light Source Germicidal UV-C
Lighting Life 7500 hr.
Wavelength 254 nm
Amperage 400 mA
View More Specs

Products 1
Catalog Number Mfr. No. Wattage Price Quantity & Availability  
Catalog Number Mfr. No. Wattage Price Quantity & Availability  
14-395-345
SDP
Encompass
View Documents
Bulbtronics™
0000187
65 W
Each of 1 for $86.75
Only null left
Add to Cart
 
Description

Description

Specifications

Specifications

Single Pin Slimline (FA8)
7500 hr.
400 mA
0.62 in.
T5
Germicidal UV-C
254 nm
Rapid Start
1.58 cm
Linear Double-ended Lamp
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.