Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Volumetric Flask, Class A, Individually Certified, Wide Mouth
SDP

Catalog No. 01671792 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-671-792 250 mL
01-671-785 5 mL
01-671-786 10 mL
01-671-787 20 mL
01-671-788 25 mL
01-671-789 50 mL
01-671-790 100 mL
01-671-791 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Prop 65
Catalog No. 01-671-792 Supplier United Scientific™ Supplier No. FGWM250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65

Flasks have a wide mouth for easier filling.

  • These clear borosilicate glass volumetric flasks are manufactured as per ASTM E288 Class A serialized glassware specifications.
  • Calibrated to contain (TC), these flasks are designed with enamel printing and diamond etched graduation lines.
  • These flasks feature heavy-duty and uniform wall thickness along with a wide mouth design for easy pipette access.
  • Each flask comes with a printed calibration certificate, a penny head glass stopper, and a polyethylene stopper.
  • Quantity per pack: 1
  • Stopper size: 14/23 or 19/26

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass
Product Type Volumetric Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat

Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.