Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Volumetric Flask with Polypropylene Stopper
SCI_ED

Catalog No. S89444 Shop All Eisco Products
Change view
Click to view available options
Capacity: 500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S89444 Capacity: 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89444 Supplier Eisco™ Supplier No. CH0446HPK12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Volumetric Flask with Polypropylene Stopper are made of high quality borosilicate glass and include an acid resistant stopper.

  • Volumetric flask made from high quality borosilicate glass
  • Fitted with chemical/acid resistant polypropylene stopper
  • Class A, calibrated in an ISO compliant calibration laboratory
  • Each flask has one graduation mark
  • Flask and cap are both autoclavable
  • DIN ISO 1042 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Calibration To contain
Capacity (English) 16.9 oz.
Capacity (Metric) Media 500 mL
Closure Color White
Closure Material Polypropylene
Color Clear
Description Volumetric Flasks
Diameter (Metric) Base 101.6 mm
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 10.5 in.
Height (Metric) 25 cm
Length (English) 16 in.
Length (Metric) 7.5 cm
Neck Style Long
Product Type Volumetric Flasks
Shape Straight-sided, Round
Weight (English) 4.8 lb.
Width (English) 16 in.
Width (Metric) 7.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 19/26
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.