Learn More
Streamlight™ Vulcan 180 Rechargeable Firefighting Lantern with Tilting Head
Shop All Streamlight ProductsDescription
- Lightweight and portable, the Vulcan 180 is designed to burn brighter and run longer making it an essential firefighting tool
- This rechargeable, waterproof lantern has a 180 degree tilting head which allows you to direct the light where you need it
- Three LEDs bring you extreme brightness along with two blue taillight LEDs for visibility in thick smoke
- 1200 lumens and 548 m beam on High
- 12 hours of run time on Low
- Two blue taillight LEDs signal your location to team members
- Large push-button switch easy to use with gloved hands
- IPX7 rated - waterproof to 1 m submersion; 2 m impact resistance tested
- Flat base area allows light to stand on its own for scene lighting
- Fully recharges in 9.2 hours with battery status indicator
Specifications
Specifications
| Light Source | LED |
| Lighting Life | 5.75 hr. (High), 16 hr. (Low) |
| Voltage | 3.7 V |
| Battery Type | Lithium-ion |
| Certifications/Compliance | Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; Class III; Temp. Class T4 Meets applicable European Community Directives. Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position. CEC Compliant. Federal Communications Commission Compliant. |
| Color | Orange |
| Description | Standard System |
| Includes | Charge Rack, Quick Release Shoulder Strap |
| Length (English) | 7.43 in. |
| Material | Nylon |
| Show More |
Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; Class III; Temp. Class T4 Meets applicable European Community Directives.Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.CEC Compliant. Federal Communications Commission Compliant.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.