Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Wafer-Handling Tweezers for 3 in. Wafers

Catalog No. p-4591483
Click to view available options
Tip Style:
3 Teeth Blade
Bent Top Blade with Top Lip
PTFE SofTip Pad
Straight Top Blade

Resistant to many acids because of high concentration of molybdenum

  • Stainless-steel anti-magnetic
  • Overall Length: 4.75 in. (12cm)

Specifications

Tip Style 3 Teeth Blade
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 120 mm
Product Type Tweezers
Quantity (No. per Case) Each
Height (English) Body 0.157 in.
Height (Metric) Body 0.398 cm
Precision Fine
Width (English) Body 0.257 in.
Width (Metric) Body 0.652 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.