Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Walk-In Fume Hood Adjustable Height Ceiling Enclosure

Catalog No. 06000628 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
35 in.
41 in.
Width (English):
48 in.
60 in.
72 in.
96 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-628 35 in. 72 in.
06-000-626 35 in. 48 in.
06-000-627 35 in. 60 in.
06-000-629 35 in. 96 in.
06-000-630 41 in. 48 in.
06-000-631 41 in. 60 in.
06-000-632 41 in. 72 in.
06-000-633 41 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-000-628
Add to Cart
Add to Cart

Fisherbrand™ Walk-In Fume Hood Adjustable Height Ceiling Enclosure is designed to be used with Fisherbrand Walk-In Fume Hoods.

  • Designed to fill the space between the top of a hood and the ceiling up to 24 in. in height to provide a clean finished appearance.
  • Can be cut to fit and includes a slip to fit ceilling finish trim 

Specifications

Color White
Depth (English) 35 in.
Depth (Metric) 88.9 cm
For Use With (Equipment) Fishebrand Bench Fume Hoods
Height (English) 24 in.
Height (Metric) 61 cm
Includes Slip to Fit Ceilling Finish Trim Angle
Width (English) 72 in.
Width (Metric) 182.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.