Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Walk-In Standard Chemical Fume Hood

Catalog No. 06000590 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
35 in.
41 in.
Width (English):
48 in.
60 in.
72 in.
96 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-590 35 in. 60 in.
06-000-588 35 in. 48 in.
06-000-589 41 in. 48 in.
06-000-591 41 in. 60 in.
06-000-592 35 in. 72 in.
06-000-593 41 in. 72 in.
06-000-594 35 in. 96 in.
06-000-595 41 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-000-590
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Walk-In Standard Chemical Fume Hoods are innovative and purpose driven products for the research and healthcare industries.

  • Framelss vertical rising sashes provide macimum 66.5 in. opening
  • Standard 80 in. tall full view sash area
  • Easy conversion from CAV to VAV use
  • Chemically resistant white Polyglass Liner
  • Chain and sprocket sash mechanism for ease in operation
  • Tempered glass sash with full-length formed steel handle for a clean appearance and streamlined air passage
  • Stainless Steel round collar
  • Pre-wired to a junction box on the roof of the hood with two 120 volt AC 20 amp GFCI receptacles on the side posts, T8-fluorescent light fixture with bulb, 20 amp light switch and a duplex for an alarm on the roof.
  • Each front post and interior end liner is punched and capped for up to five (5) remote control service fittings.
  • Left hand post is punched and covered for a second electrical fixture at the top which may be used for a fan switch or other electrical device.
  • Right post is punched and covered for an alarm.
  • Service fittings, fan switch, work top, cup sink, alarm, and base units must be ordered separately.

Compliance

UL 1805 listed and are tested in accordance to ASHRAE-110.

Specifications

Lighting Type T8 Fluorescent
Air Velocity 80 to 120 FPM
Amperage 20 A
Certifications/Compliance UL 1805
Color White
Depth (English) 35 in.
Depth (Metric) 96.5 cm
Height (English) 92.875 in.
Height (English) Interior 85 in.
Height (English) Sash Opening 66.5 in.
Height (Metric) 235.9 cm
Height (Metric) Interior 215.9 cm
Height (Metric) Sash Opening 168.9 cm
Hertz 60 Hz
Liner Material Polyglass
Voltage 120 V
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.