Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Wall Cabinet, 2 Glass Doors
SDP

Catalog No. 21720010 Shop All Mopec Products
Change view
Click to view available options
Length (English):
36 in.
48 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-720-010 36 in.
21-720-011 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-720-010 Supplier Mopec Supplier No. LC20636TMP
Add to Cart
Add to Cart

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • (1) Wall Cabinet
  • (2) Framed Glass Doors

Materials

  • 304 stainless steel constructionwith a polished No. 4 finish

Dimensions

  • LC206-36-TMP: 36 in. L x 13 in. W x30.6 in. H
  • LC206-48-TMP: 48 in. L x 13 in. W x30.6 in. H

Specifications

Product Type Wall-mounted Cabinet
Color Light Gray
Length (English) 36 in.
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.