Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wall Cabinet with Glass Double Doors
SCI_ED

Catalog No. S47301 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric):
76.2 cm
91.4 cm
106.6 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S47301 76.2 cm
S47303 91.4 cm
S47305 106.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S47301 Supplier Diversified Spaces™ Supplier No. D063012K
Add to Cart
Add to Cart

Cabinets can be ganged together to create a wall of base cabinets.

  • Constructed of solid oak and oak veneers
  • Glass doors feature 5.3 in. thick safety glass
  • Cabinets have a lock and two adjustable shelves
  • Coated with chemical resistant, earth-friendly UV finish

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Wall-mounted Cabinet
Color Oak
Width (Metric) 76.2 cm
Width (English) 30 in.
Height (Metric) 76.2 cm
Depth (Metric) 30.4 cm
Height (English) 30 in.
Depth (English) 12 in.
Door Type Glass double doors
Finish Chemical resistant UV
Material Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.