Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wall Cabinet with Solid Double Doors
SCI_ED

Catalog No. S42655 Shop All Diversified Spaces Products
Change view
Click to view available options
Door Type:
Solid double doors
Width (Metric):
76.2 cm
91.4 cm
106.6 cm
121.9 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Type Width (Metric)
S42655 Solid double doors 121.9 cm
S47293 Solid double doors 76.2 cm
S47295 Solid double doors 91.4 cm
S47297 Solid double doors 106.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S42655 Supplier Diversified Spaces™ Supplier No. D034812K
Add to Cart
Add to Cart

Cabinets can be ganged together to create a wall of base cabinets.

  • Has 2 adjustable shelves
  • Constructed of solid oak and oak veneers
  • Natural with chemical resistant UV finish
  • Hanging wall cabinet with locking double doors

Compliance

SEFA

Specifications

Product Type Wall-mounted Cabinet
Color Oak
Certifications/Compliance MAS Certified Green
Depth (English) 12 in.
Finish Natural with chemical resistant UV
Height (Metric) 76.2 cm
Depth (Metric) 30.4 cm
Door Type Solid double doors
Height (English) 30 in.
Width (English) 48 in.
Width (Metric) 121.9 cm
Warranty Limited Lifetime
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.