Learn More
Description
- Has 2 adjustable shelves
- Constructed of solid oak and oak veneers
- Natural with chemical resistant UV finish
- Hanging wall cabinet with locking double doors
Compliance
SEFA
Specifications
Specifications
| Product Type | Wall-mounted Cabinet |
| Color | Oak |
| Material | Red Oak |
| Depth (Metric) | 30.4 cm |
| Finish | Natural with chemical resistant UV |
| Door Type | Solid double doors |
| Height (English) | 30 in. |
| Certifications/Compliance | MAS Certified Green |
| Depth (English) | 12 in. |
| Height (Metric) | 76.2 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

