Learn More
Description
- With 1.75 in. maple tops, 4 bench lengths and 3 locker styles
- One-section construction
- 18-gallon locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
Specifications
Specifications
| Product Type | Wall and Island Bench |
| Color | Black |
| Autoclavable | Not Autoclavable |
| No. of Doors | 21 |
| No. of Drawers | None |
| No. of Shelves | None |
| With Casters | No |
| Footrest | No |
| With Tilt | No |
| Finish | Black Baked Enamel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
