Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Wall Mount ADA Water Cooler with Bottle Filler

Stainless steel wall-mount ADA water cooler with bottle filler features an electronic bubbler valve and push bar assembly, sensor operated bottle filler and bubbler deactivation feature.
$1977.59 - $2035.36
Specifications
Product Type | Cooler |
---|---|
Color | Silver |
Depth (English) | 18.75 in. |
Depth (Metric) | 47.625 cm |
Length (English) | 15.6875 in. |
Catalog Number | Mfr. No. | Product Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Style | Price | Quantity & Availability | |||||
17-985-659
![]() |
Haws™
1211SF |
Filtered |
Each for $2,035.36
|
|
|||||
17-985-660
![]() |
Haws™
1211S |
Unfiltered |
Each for $1,977.59
|
|
|||||
Description
- Indoor wall-mount ADA stainless steel water cooler and bottle filling station shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
- Unit features a unique, modern design with stainless steel outer shell.
- Energy savings feature powers down refrigeration system after 2 hours of non-use and the lights shut off, and will automatically start again when used. The unit can also be programmed to shut down during planned facility closures, weekends, etc.
- Digital LED interface keeps user appraised of programming and error codes. Bottle filler basin drains directly to the units waste.
- The system includes an electronic front push bar controlled solenoid valve, a .45 gpm self-regulating, anti-rotational bubbler head with flexible antimicrobial mouth guard, bubbler head deactivation feature, bottle filler auto purge every 24 hours, instantaneous tankless water cooler for consistent cool water, and LED illuminated bottle fill area.
- 115 Volts, 60 Hz, rated watts: 350, full load amps: 5.
- Dimensions: (L x W x H) 18-3/4 x 15-11/16 x 40-3/4 in.
- Filtered Model:The 3000-gallon (11,356 L) filter with Electronic Lifecycle Control turns water off when capacity is reached. Flow will begin again when new filter is installed. Bottle filler basin drains directly to the unit's waste
Specifications
Cooler | |
18.75 in. | |
15.6875 in. | |
18.75 in. | |
Stainless Steel |
Silver | |
47.625 cm | |
39.84625 cm | |
47.625 cm | |
Wall Mount |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title