Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Wall Mount Hi-Lo ADA Touchless Water Cooler and Bottle Filler

Stainless steel Hi-Lo wall-mount ADA touchless water cooler and bottle filler with sensor operation for hands free hygienic activation, and bubbler deactivation feature.
$3649.95 - $3779.38
Specifications
Product Type | Cooler |
---|---|
Color | Silver |
Depth (English) | 18.75 in. |
Depth (Metric) | 47.625 cm |
Length (English) | 34.0625 in. |
Catalog Number | Mfr. No. | Product Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Style | Price | Quantity & Availability | |||||
17-985-653
![]() |
Haws™
1212SH |
Unfiltered |
Each for $3,649.95
|
|
|||||
17-985-654
![]() |
Haws™
1212SFH |
Filtered |
Each for $3,779.38
|
|
|||||
Description
- Indoor wall-mount ADA Hi-Lo stainless steel touchless water cooler and bottle filler shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
- Unit features a unique, modern Hi-Lo (dual fountain) design with stainless steel outer shell.
- Energy savings feature powers down refrigeration system after 2 hours of non-use and the lights shut off, and will automatically start again when used.
- The unit can also be programmed to shut down during planned facility closures, weekends, etc.
- Digital LED interface keeps user appraised of programming and error codes. Bottle filler basin drains directly to the units waste.
- The system includes electronic sensor operated solenoid valves, .45 gpm self-regulating, anti-rotational bubbler heads with flexible antimicrobial mouth guards, bubbler heads deactivation feature, bottle filler auto purge every 24 hours, instantaneous tankless water cooler for consistent cool water, and LED illuminated bottle fill area.
- 115 Volts, 60Hz, rated watts: 350, full load amps: 5.
- Dimensions: (L x W x H) 18-3/4 x 34-1/16 x 40-3/4 in.
- Filtered Model: The 3000-gallon (11,356 L) filter with Electronic Lifecycle Control turns water off when capacity is reached. Flow will begin again when new filter is installed. Bottle filler basin drains directly to the unit's waste.
Specifications
Cooler | |
18.75 in. | |
34.0625 in. | |
47.625 cm | |
103.505 cm | |
Wall Mount |
Silver | |
47.625 cm | |
18.75 in. | |
40.75 in. | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title