Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Wall-Mount Mat Roll Holder
SDP

Catalog No. 18366591 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English):
21 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-366-591 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-591 Supplier PIG™ Supplier No. MAT291
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wall mount roll dispenser with braking mechanism for more controlled dispensing.

  • Slot and cork brake prevents mat from unfurling as it's dispensed
  • Durable hot-rolled steel frame and galvanized core rod are built to last in industrial settings
  • For rolls up to 16.5 in. wide with a 20 in. diameter

Specifications

Material Polyethylene
Type Wall-mount Roll Holder
Length (English) 21 in.
Length (Metric) 53 cm
Width (English) 13 in.
Width (Metric) 33 cm
Height (English) 7 in.
Height (Metric) 18 cm
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.