Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Wall-Mount Metal Apparel/Coat Racks

Catalog No. 22505522
Change view
Click to view available options
Width (English):
6.5 in.
18 in.
36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-505-522 36 in.
22-505-519 6.5 in.
22-505-521 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-505-522 Supplier Marketlab, Inc. Supplier No. 1988
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable wall-mounted metal racks for convenient apparel and coat storage.

  • Double hooks feature ball tips to help prevent damage to coats
  • Easy to install; mounting hardware is included
  • All Quickship furniture ships within 8 business days of order entry and credit approval
  • Lead time may vary based on order volume; call for more details

Specifications

Width (English) 36 in.
Size One Size
Product Type Coat Rack
Length (English) 3.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.