Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Wall Mountable Hair Net Dispenser
SDP

Catalog No. 19055400
Change view
Click to view available options
Dispenser; Color: Clear; Size: Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-055-400 Dispenser; Color: Clear; Size: Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-055-400 Supplier Keystone Safety Supplier No. DISPLG 270
Add to Cart
Add to Cart

Reduce wastage of hairnets, bouffant and beard covers with this functional dispenser. Constructed from sturdy and durable High Impact PETG, making it 19 times stronger than regular acrylic. Holds 100 hair nets/bouffant or 300 beard covers inside it and is wall mountable to better utilize your space.

  • PETG Material
  • Wall Mountable
  • 12 x 5 x 12 in.
  • Holds 100 pieces of hairnets/bouffant or 300 pieces of beard covers

Specifications

Product Type Dispenser
Color Clear
Depth (English) 12 in.
Dimensions (D x W x H) Interior 12 x 5 x 12 in.
Width (English) 5 in.
Height (English) 12 in.
Holds PPE
Material PETG
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid with Round Front Opening
For Use With (Application) Hold hairnets, bouffant, or beard covers
Size Large
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.