Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ arium™ Space-Saving pro UV System
GREENER_CHOICE

Catalog No. 14556023 Shop All Sartorius Products
Change view
Click to view available options
Bacterial Content:
<0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bacterial Content
14-556-023 <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-556-023 Supplier Sartorius™ Supplier No. H2OPROUVBTOC
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Features three-stage purification technology and photooxidation to remove organic components.

  • Wall-mounted, with integrated wall bracket
  • With UV lamp and TOC monitor
  • Horizontally-positioned UV lamp prevents microbial growth and reduces organic compounds
TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055μS/cm compensated to 25°C
Bacterial Content <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
Feedwater Connector 3/8 in.
Feed Water Monitoring No
Feedwater Source Distilled, DI, RO, EDI
Flow Rate 2 L/min.
Product Water Type Type 1
Remote Dispenser No
Resistivity 18.2 Mohm.cm
Total Organic Carbon ≤2 ppb
Model arium pro UV
Mounting Wall
Electrical Requirements 100/240 V
Daily Output 120 L
Endotoxin Concentration <0.001 EU/mL with a terminal ultrafiltration cartridge
Product Type Lab Water System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.