Learn More
Description
- pro VF Wall-Mounted System
- High Efficiency UV Lamp (185/254 nm) and TOC Monitoring
- Eliminates bacteria and organics
- Display with touch-function
- Integrated real-time monitoring
- Includes wall bracket for the system, UV Lamp and Ultrafilter
Specifications
Specifications
| Description | Ultrapure Water Systems |
| Bacterial Content | <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) |
| Feedwater Connector | 3/8 in. |
| Feed Water Monitoring | No |
| Feedwater Source | Distilled, DI, RO, EDI |
| Flow Rate | 1.7 L/min |
| Product Water Type | Type 1 |
| Remote Dispenser | No |
| Resistivity | 18.2 Mohm.cm |
| TOC Monitor with UV Intensity Monitoring | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
