Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wall Mounted Gowning Racks

Catalog No. 15050354 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Chrome
Stainless Steel
Width (English):
48 in.
60 in.
72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
15-050-354 Chrome 72 in.
15-050-349 Stainless Steel 48 in.
15-050-350 Stainless Steel 60 in.
15-050-351 Stainless Steel 72 in.
15-050-352 Chrome 48 in.
15-050-353 Chrome 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-354
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Gowning Racks are wall mounted and include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.

  • These Gowning Racks are wall mounted
  • Include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.

Specifications

Product Type Gowning Rack
Depth (English) 18 in.
Height (English) 86 in.
Height (Metric) 218.4 cm
Width (Metric) 182.9 cm
Depth (Metric) 45.7 cm
Width (English) 72 in.
Material Chrome
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.