Learn More
Poltex Wall Pipette Rack, 6 Positions

Description
- Fits most standard brands of Pipettes
- Choose from wall mount, powerful magnets, or VHB tape
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Positions | 6 |
| Shape | Rectangular, Rounded Corners |
| Stackable | No |
| Sterility | Non-sterile |
| Size | 10 x 4 x 5 in. |
| Includes | VHB Tape |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.