Learn More
Poltex™ Wall Pipette Rack Mounts for 5 Pipettes, 1 Multichannel

Description
- Made of durable PETG Construction
- Fits most standard brands of pipettes
- Choose from wall mount (screws and anchors included), powerful magnets, or VHB tape
Specifications
Specifications
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Positions | 5, 1 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Pipettes, Multichannel Pipettes |
| Length (Metric) | 280 mm |
| Includes | Magnets |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.