Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Human Shoulder Joint Model
SCI_ED

Catalog No. S15659 Shop All Walter Products Products
Change view
Click to view available options
Height (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S15659 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15659 Supplier Walter Products™ Supplier No. B10227
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Explains mechanics, detailed anatomy of human shoulder.

Specifications

Dimensions (L x W x H) 12.7 x 20.3 x 22.8 cm (5 x 8x 9 in.)
Height (English) 9 in.
Height (Metric) 22.8 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Product Type Model, Human Shoulder Joint
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.