Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Smooth Muscle Fiber Model
SCI_ED

Catalog No. S15668 Shop All Walter Products Products
Change view
Click to view available options
Smooth muscle fiber model
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S15668 Smooth muscle fiber model
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15668 Supplier Walter Products™ Supplier No. B10456

Explains microstructure in detail.

Specifications

Dimensions (L x W x H) 33 x 22.86 x 11.4 cm (13 x 9 x 4.5 in.)
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Length (English) 13 in.
Length (Metric) 33 cm
Mounting Base
Width (English) 9 in.
Width (Metric) 22.86 cm
Product Type Model, Muscle Fiber, Smooth
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.