Learn More
Description
- Smooth Grip
- Curved, Plastic, Insulated tips
- ASTM Standard Stainless Steel
- 4 in. (10.2cm) long
Certifications
ASTM, ISO 9001, cGMP
Specifications
Specifications
| Length (English) | 4 in. |
| Length (Metric) | 102 mm |
| Material | Stainless Steel |
| Quantity | Each |
| Tip Style | Curved |
| Product Type | Forceps, Walter Stern Balance |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.