Learn More
Description
- Made with highly visible B-946 bright colored vinyl
- Adheres to any clean, dry surface
- Available in 5 different sizes
Specifications
Specifications
| Description | Pictogram: Radioactive Material |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Yellow |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Warning Label |
| For Use With (Application) | Indoor/Outdoor |
| Shape | Triangle |
| Size (English) | 1 x 1 in. |
| Thickness (English) | 0.004 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.