Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Warning: No Smoking, Matches... Signs

Catalog No. 19102304 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Plastic
Polyester
Temperature Range (Metric):
-40°C to 110°C
-40°C to 80°C
Thickness:
0.006 to 0.01 in.
0.06 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Temperature Range (Metric) Thickness
19-102304 10 x 14 in. Plastic -40°C to 80°C 0.06 in.
19-102-305 7 x 10 in. Polyester -40°C to 110°C 0.006 to 0.01 in.
19-036-200 10 x 14 in. Polyester -40°C to 110°C 0.006 to 0.01 in.
19-102-303 7 x 10 in. Plastic -40°C to 80°C 0.06 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-102304 Supplier Brady™ Supplier No. 25105

Warning: No Smoking, Matches... safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials and sizes that best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Warning No Smoking, Matches Or Open Lights
Product Type No Smoking Sign
Color Black on Orange
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.