Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Wash Bottle
SDPSCI_ED

Catalog No. S15752 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15752 125 mL
S15885 250 mL
S15938 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S15752 Supplier United Scientific™ Supplier No. 36601
Add to Cart
Add to Cart

Design of the sprayer allows for more precise aiming of the liquid when squeezed.

  • These bottles are made of translucent and low density polyethylene (LDPE).
  • Solutions can be dispensed easily by lightly squeezing the bottle. 
  • The flexible polyethylene delivery tube can be directed wherever required.

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4.23 oz.
Color Clear
Material LDPE
Packaging Box of 12
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Threaded
Shape Cylindrical
Product Type Wash Bottle
For Use With (Equipment) Water
Chemical Label Blank
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.