Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Wash Bottles
SCI_ED

Catalog No. S31743 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
125 mL
Closure Size:
15 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
S31743 125 mL 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S31743 Supplier Dynalon™ Supplier No. 10610504

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adjustable flow rate!

  • Polyethylene wash bottles are supplied with a dispensing unit instead of a closure
  • Fine bore dispenser tubing can be cut back to increase the flow rate
  • Dispenses controlled stream, quick spurt, or drop-by-drop

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Color Translucent
Includes Dispensing unit
Material Polyethylene
Width (Metric) 46.99 mm
Mouth Narrow
Height (Metric) 174.49 mm
Width (English) 1.85 in.
Height (English) 6.87 in.
Chemical Label Unlabeled
Closure Size 15 mm
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.