Learn More
International Enviroguard™ Cotton & Polyester 3-Layer Ear Loop Masks
Shop All International Enviroguard Systems ProductsDescription
These 3-layer masks provide superior protection with a design that meets CDC recommendations for face coverings in public settings or essential business. This mask covers the mouth, nose, and chin with a soft, cotton/polyester blend material for comfort and safety over long hours. A water-resistant outer layer combined with two inner layers of antibacterial protection helps prevent the growth and spread of bacteria. Better yet, nanomesh technology filters out dangerous and unwanted particulates while also enhancing overall breathability.
- Available in white, pink, and black
- Does not contain graphene
- Machine wash, up to 30 times
- Covers nose, mouth, and chin
- Soft ear loops for a comfortable fit
- Masks are designed to meet CDC recommendations for face coverings in public settings or essential business
- 65% Polyester + 35% Cotton
Specifications
Specifications
| Product Type | General Purpose Face Mask |
| Color | Pink |
| Fastening Type | Earloops |
| Material | Polyester |
| Size | Standard |
| Sterility | Non-sterile |
| Construction | 3-ply |
| Disposable | Reusable |
| Latex Free | Yes |
| Length (English) | 4.7 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.