Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Washer Install Kit
SDP

Catalog No. 16985672 Shop All Labconco Corporation Products
Change view
Click to view available options
Frequency:
50/60 Hz
60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
16-985-672 50/60 Hz
16-985-673 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-985-672 Supplier Labconco™ Supplier No. 4579801
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

The freestanding washer install kit has everything needed for a smooth installation.

  • The kit includes braided hoses, electrical panel and harnesses for either 115 V or 230 V single phase models, and a garden hose adapter for water connections.
  • A power cord is required.

Specifications

Material Stainless Steel
Product Type Freestanding Washer Installation Kit
Coating None
Color Silver
Model FlaskScrubber and SteamScrubber
Product Line Labconco FlaskScrubber and SteamScrubber
For Use With (Equipment) Labconco Glassware Washer
Includes Electrical Panel Assembly, 230 V Harness, 8.5 ft. Tubing, 3/4 GHT X 3/4 NPT Brass Adapter, Hose Clamps, Garden Hose Adapters
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Weight (English) Shipping 2.5 lb.
Weight (Metric) Shipping 1.1 kg
Voltage 115 V
Frequency 50/60 Hz
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.