Learn More
Description
- Made from clear flint glass (1.8 to 2.0 mm thick)
- Fine ground and polished edges
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Round |
| Disposable | Reusable |
| Material | Flint Glass |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Type | Watch Glass |
| Diameter (English) | 2.9 in. |
| Diameter (Metric) | 75 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

