Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Watch Glasses
SCI_ED

Catalog No. S99378 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
5 cm
6 cm
7.5 cm
9 cm
10 cm
12.5 cm
15 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S99378 5 cm
S99379 6 cm
S99380 7.5 cm
S99381 9 cm
S99382 10 cm
S89318 15 cm
S99383 12.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S99378 Supplier Eisco™ Supplier No. CH0554A
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Range of different diameters.

  • Polished
  • Ground edges

Specifications

Description Concave, polished
Autoclavable Autoclavable
Bottom Shape Concave
Capacity (Metric) 10 mL
Disposable Reusable
Material Glass
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Watch Glass
Edges Ground
For Use With (Application) Evaporation or Holding Samples
Interior Finish Polished
No. per Pack 12
Quantity 12
Thickness 2 mm
Width (English) 0.07 in.
Width (Metric) 2 mm
Diameter (English) 2 in.
Diameter (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.