Learn More
Description
- Fire-polished edges and concave shape prevent sliding and return of condensation to beaker
- Can also be used on funnels, dishes and jars
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Concave |
| Disposable | Reusable |
| Material | Glass |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Type | Watch Glass |
| For Use With (Application) | Covering Boiling Solutions |
| For Use With (Equipment) | Used on beaker, funnels, dishes and jars |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

