Learn More
MCR Safety Hi-Vis Orange Nylon Work Gloves with Foam Nitrile Coated Palm
Shop All MCR Safety ProductsDescription
- Nylon shell is comfortable and flexible for optimal dexterity
- Hi-vis orange BNF (Breathable Nitrile Foam) with NFT™ coating on the palm and fingertips
- Nitrile foam provides abrasion resistance and enhanced grip capabilities
- Watch Your Hands logo printed on the back of each glove as a constant safety reminder
- ActiFresh™ treatment reduces bacteria and odors
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Hi-vis Orange, Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Finger Style | Full |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.