Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Water-Absorbing Spill Kit
SDP

Catalog No. 18366574 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
24.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-574 24.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-574 Supplier PIG™ Supplier No. KIT917
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Water-absorbing spill kit stored in a transparent plastic bag.

  • Wring and re-use water absorbent mat pads during a single water spill clean-upfor less waste
  • Transparent bag lets you check supply levels at a glance while keeping contents clean and dry
  • Spill Kit dimensions are approximate
  • Includes: 25 - 15 x 19 in. water absorbent mat pads, 8 - 3 x 48 in. water-absorbing socks, 2 - 17 x 21 x 2 in. absorbent pillows, 2 - 10 x 10 x 2 in. absorbent pillows

Specifications

Absorbancy 24.5 gal.
Material Polypropylene
Type Spill Kit
Length (English) 22.5 in.
Length (Metric) 57 cm
Width (English) 16 in.
Width (Metric) 41 cm
Height (English) 22 in.
Height (Metric) 56 cm
Weight (English) 14.9 lb.
Weight (Metric) 6.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.