Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Water Activated Flood Barrier
SDP

Catalog No. 19041559 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English):
10 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-041-559 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-559 Supplier New Pig Supplier No. WTR814

missing translation for 'validMainframeMsg'

Swells on contact with water to become a super absorbent, long barrier that covers lots of ground for quick, easy protection from flood water.

  • Place 10 ft. long sandbag replacement in front of a single-door entrance to prevent floodwaters from entering; lay end to end for more protection
  • Lightweight, compact and easy to handle before activated, unlike standard sandbags which are heavy, messy and labor-intensive
  • Built-in wedge design helps prevend barriers from rolling out of place
  • NOTE: not for use with salt water

Specifications

Material Polymer
Type Flood Barrier (WTR014)
Length (English) 10 ft.
Width (English) 9.5 in.
Height (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.