Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Water Bath, Stainless Steel
SDPSCI_ED

Catalog No. S15858 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15858 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15858 Supplier United Scientific™ Supplier No. WTBH08
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical option for everyday lab use.

  • Solid stainless steel water bath, ideal for a variety of heating applications in the laboratory.
  • Measures 8 in. diameter x 2.75 in. deep
  • Features steam escape outlet, flat bottom, and handles
  • Includes seven concentric rings to hold items of various sizes

Specifications

Capacity (Metric) 2 L
Type Water Bath
For Use With (Application) Ideal for a variety of heating applications
Electrical Requirements None

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.